Beli wrench impact makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.299.900

    Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Makita rechargeable strongest power, light operability, high output, high durability BL motor adopted! High brightness LED light (2 lights type) With 3-stage impact force switching hook, foot roll size 45mm
    atribut:
    • Applicable battery: A-60442
    • Height (mm): 289
    • Length (mm): 229
    • Number ofImpact (min -1 [times / min]): Strong / 0 ~ 2200, Medium / 0 ~ 2000, Weak 0 ~ 1800
    • Power Input (V): 18
    • Rotational Speed (min -1 [rpm]): Strong / 0 ~ 1800, Medium / 0 ~ 1000, Weak 0 ~ 900
    • Square Drive Size (mm): 19
    • Tightening Capacity (High Tension Bolt): M12~M22
    • Tightening Capacity (Standard Bolt): M12~M30
    • Type: only a main part
    • Vibration 3-axis composite value (m / s 2 ): 15.5
    • Voltage (V): 18
    • Width (mm): 91
  2. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  3. Makita Cordless Impact Wrench Body Set (Mesin Pembuka Baut Baterai)
    Mulai

    Rp22.999.900

    Makita Cordless Impact Wrench Body Set (Mesin Pembuka Baut Baterai)
    atribut:
    • Comprises: Battery BL 1860 Bx2 pieces, charger DC 18 RF and housing (Socket Sold Separately).
    • Number of Stroke (minute): Fastest/0 to 4000, Strong/0 to 3400, Medium/0 to 2600, Weak/0 to 1800
    • Square Drive (mm²): 12.7
    • Tightening Ability: Normal bolt/M10 to M20, High Strength bolt/M10 to M16
    • Maximum Tightening Torque (N m): 300
    • Package Size (mm): 360x130x320
    • Rotation Speed (rpm): Fastest/0 to 3200 , Strong/0 to 2600 , Medium/0 to 1800 , Weak/0 to 1000
    • Type: Body Set
    • Vibration 3 Axis Composite Value (m/s²): 12.5
    • Work Per 1 Charge (Standard) M16 High Power Bolt: Approx. 370 pieces
  4. Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Mulai

    Rp7.299.900

    Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Deskripsi:
    12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.
    atribut:
    • Square Drive (inch): 3/8
    • Impacts Per Minute (ipm): 0 - 3000
    • Battery: 12V max CXT®
    • Battery Type: Lithium-Ion
    • Maximum Torque (N m): 44
    • No Load Speed (rpm): 0 - 2000
    • Overall Length (inch): 14-1/4
  5. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp5.699.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Impacts Per Minute: 2.000 ipm
  6. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  7. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  8. Makita Rechargeable impact wrench (main unit only) medium size
    Mulai

    Rp6.899.900

    Makita Rechargeable impact wrench (main unit only) medium size
    Deskripsi:
    medium impact wrench
    atribut:
    • Mass (kg): 2.7 (including battery)
    • Square Drive (mm): 12.7
    • Tightening Capacity (Standard Bolt): M10-M24
  9. INGCO Cordless Impact Wrench Brushless (Mesin Pembuka Baut Baterai)
    Mulai

    Rp2.199.900

    INGCO Cordless Impact Wrench Brushless (Mesin Pembuka Baut Baterai)
    atribut:
    • Square Drive (inch): 1/2
    • Impact Rate (bpm): 0-2000/0-3300
    • Battery Voltage (V): 20
    • Maximum Torque (N m): 300
    • No Load Speed (rpm): 0-1300/0-2100
  10. HiKOKI Cordless Impact Wrench (Mesin Bor Baterai)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp5.499.900

    HiKOKI Cordless Impact Wrench (Mesin Bor Baterai)
    Deskripsi:
    Maintenance-free No carbon brush to replace. Longer service life and maintenance-free. With soft start and braking Suppresses kickback when starting and stopping. With soft start and braking Adjustable impact rate (tightening torque) according to applications With tightening mode switch function, the impact tool can be used for a wide variety of tasks. Electronic switch Less pulling force and smooth stroke for fine control. Bumper and Housing protector Bumper : Protects the hammer case. Housing protector : Protects peripheral of the housing. Soft grip Reduces slippage and fits comfortably in the hand.
    atribut:
    • Uncertainty K (m/s²): 1.5
  11. Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp18.999.900

    Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Lightweight operation and the most powerful cordless tool in Makita history. Energy-efficient and high-output. Durable and maintenance-free. Equipped with a large brushless motor. High-brightness LED lights (two lights). Three levels of impact force. Hook included, 45mm pocket.
    atribut:
    • Applicable battery: A-60464,A-60442
    • Battery: lithium ion
    • Battery Capacity (AH): 6
    • Height (mm): 289
    • Included Accessories: Battery BL1860B x 2, charger DC18RC, case, hook
    • Length (mm): 229
    • Mass (kg): 3.7 (including battery)
    • Number ofImpact (min -1 [times / min]): (Strong) 0-2200, (Medium) 0-2000, (Weak) 0-1800
    • Rotational Speed (min -1 [rpm]): (Strong) 0-1800, (Medium) 0-1000, (Weak) 0-900
    • Square Drive Size (mm): 19
    • Tightening Capacity (High Tension Bolt): M10~M22
    • Tightening Capacity (Standard Bolt): M12~M30
    • Type: Battery (BL1860B) x 2 / Charger (DC18RC) / With case
    • Vibration 3-axis composite value (m / s 2 ): 15.5
    • Voltage (V): 18
    • Width (mm): 91
    • Work Volume (Reference): (Per charge) [M20 (F10T)] Approx. 220, tightening time approx. 2.0 seconds, [M22 (F10T)] Approx. 90, tightening time approx. 4.5 seconds
  12. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  13. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp7.899.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 401
    • Current (A): 4.9
    • Included Accessories: Socket 19-38, 22-38, 24-45 1 each
    • Mass (kg): 2.3
    • Maximum Tightening Torque (Nm [kgfcm]): 294[3000]
    • Number ofImpact (min -1 [times / min]): 2600
    • Overall Length (mm): 275
    • Power Consumption (W): 470
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 2200
    • Screw tightening Capacity (mm) Bolt: M12~M16
    • Screw tightening Capacity (mm) High strength bolt: M12~M20
    • Square Drive Size (mm): 12.7
    • Vibration 3-axis composite value (m / s 2 ): 6
  14. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp7.599.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    Deskripsi:
    Continuously variable speed, 2 speeds, forward and reverse use.
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 408
    • Current (A): 5.3
    • Included Accessories: Hook, plastic case
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 250x72x220
    • Mass (kg): 2.1
    • Maximum Tightening Torque (Nm [kgfcm]): High speed / 250 [2550], low speed 185 [1887]
    • Number ofImpact (min -1 [times / min]): High speed / 0-2300, low speed / 0-1800
    • Overall Length (mm): 250
    • Power Consumption (W): 500
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): (High speed) 0 to 2300, (Low speed) 0 to 1900
    • Screw tightening Capacity (mm) Bolt: High speed / M10 to M20, low speed / M10 to M18
    • Screw tightening Capacity (mm) High strength bolt: High speed / M10-M14, low speed / M8-M12
    • Square Drive Size (mm): 12.7
    • Vibration 3-axis composite value (m / s 2 ): 11
  15. Makita Impact Wrench Repair Kit & Accessories
    Mulai

    Rp1.899.900

    Makita Impact Wrench Repair Kit & Accessories
    atribut:
    • UNSPSC: 27112713
    • Application: for Fastening 3/4 in TC Bolts
    • Number of Pieces: 1
  16. Makita Rechargeable impact wrench TW181D body only
    Mulai

    Rp4.499.900

    Makita Rechargeable impact wrench TW181D body only
    Deskripsi:
    Lightweight and easy to handle. Features a reverse auto-stop mode. Lightweight at 1.4 kg, it's easy to handle. Two-stage impact force selection: +180 N·m in strong mode and +70 N·m in weak mode. A spring-type C allows you to temporarily hold the socket before inserting the pin. "APT" splash-proof and dust-proof. This product is designed to be resistant to water and dust, but does not guarantee protection from water or dust. [Usual charge time: approximately 17 minutes, full charge time: approximately 22 minutes]
    atribut:
    • Applicable battery: A-60464,A-60442
    • Battery: lithium ion
    • Battery Capacity (AH): 3
    • Height (mm): 235
    • Included Accessories: hook
    • Length (mm): 151
    • Mass (kg): 1.4 (including battery)
    • Mode: strength
    • Number ofImpact (min -1 [times / min]): Strong: 0-3600 / Weak: 0-2000
    • Product Type: only a main part
    • Rotational speed (min -1 [times / min]): Strong: 0-2400, Weak: 0-1300
    • Square Drive Size (mm): 12.7
    • Tightening Capacity (High Tension Bolt): M6~M12
    • Tightening Capacity (Standard Bolt): M8~M16mm
    • Vibration 3-axis composite value (m / s 2 ): 10.5
    • Voltage (V): 18
    • Width (mm): 79
    • Work Volume (Reference): [Per charge] M12 high-strength bolt: Approximately 550 (when BL1830B is installed)
  17. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp7.199.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    Deskripsi:
    Lightweight type! Comes with a convenient hook!
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 452
    • Current (A): 2.9
    • Included Accessories: plastic case
    • Mass (kg): 1.4
    • Maximum Tightening Torque (Nm [kgfcm]): 150[1530]
    • Number ofImpact (min -1 [times / min]): 0~3000
    • Overall Length (mm): 233
    • Power Consumption (W): 280
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 0~3000
    • Specification: Double insulation, continuously variable transmission, with brake, both forward and reverse
    • Square Drive Size (mm): 12.7
    • Tightening Capacity (High Tension Bolt): M8~M12
    • Tightening Capacity (Standard Bolt): M10~M16
    • Vibration 3-axis composite value (m / s 2 ): 8.5
Daftar Harga wrench impact makita Terbaru October 2026
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp8.299.900
Makita Cordless Impact Driver BrushlessRp4.499.900
Makita Cordless Impact Wrench Body Set (Mesin Pembuka Baut Baterai)Rp22.999.900
Makita Stator OriginalRp419.900
Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)Rp7.299.900
Makita Impact Wrench (Mesin Pengencang Baut)Rp5.699.900
BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.399.900
DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Rp4.899.900
Makita Rechargeable impact wrench (main unit only) medium sizeRp6.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)